Shop All Identification Labels
Nmc
Corrosive 8 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL143BUV25
Zoro # G0282053
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL143BUV25
- Zoro # G0282053
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Corrosive 8 Dot,Placard Sign,PK25 |
Description
Corrosive 8 Dot,Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-550)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 11, PR (HAW-404-PNK-110)
- JJ KELLER Placard Holder, 1/4" H, 12-1/4" W (219)
- NMC Wear Foot Protection Iso Label, Pk5 (ISO406AP)
- NMC Toxic Ghs Label, Standards: Osha (GHS2052AL2)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK10 (DL83BP10)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- NMC Danger Label, Pk5, DGA28AP (DGA28AP)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 2PK (Z-262DEF-2PK)
- Nmc Identification Labels