Shop All Identification Labels
Nmc
Corrosive 8 Dot Placard Sign, Pk25
Mfr # DL12P25
Zoro # G0281870
product price: $48.59
/pk 25, $1.94/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL12P25
- Zoro # G0281870
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | Black on White |
Legend/Background Color | Black |
Item | Corrosive 8 Dot,Placard Sign,PK25 |
Description
Corrosive 8 Dot,Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401091)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size M, 12PK (GL404CM)
- EAGLE Eagle Spill Containment Horizontal Single Drum Cradle (EG-1605)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- NMC Danger ___ Volts Label, Pk5, DGA29AP (DGA29AP)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk10 (ISO221AP)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NMC Gasoline 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL134PR)
- NMC Four Digit 1993 Placard, Pk25 (DL400P25)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- Nmc Safety Labels