Shop All Identification Labels
Nmc
Corrosive 8 Dot Placard Sign, Pk100, Standards: DOT 49 CFR 172.519, Hazardous Class 3
Mfr # DL143BUV100
Zoro # G0281895
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL143BUV100
- Zoro # G0281895
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Corrosive 8 Dot,Placard Sign,PK100 |
Description
Corrosive 8 Dot,Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- BRADY Machine/Equipment Label, English, PK5 (86783)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1106CLR)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC Warning Emergency Stop Switches Label, Pk5 (W447AP)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL12ALV)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl (DL40BUV10)
- NMC Used Batteries Self-Laminating Label, Pk5 (HW37SL5)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- Nmc Identification Labels