Shop All Identification Labels
Nmc
Corrosive 8 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL12UV100
Zoro # G0281791
product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL12UV100
- Zoro # G0281791
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | Black on White |
Legend/Background Color | Black |
Item | Corrosive 8 Dot,Placard Sign,PK100 |
Description
Corrosive 8 Dot,Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- GENUINE GRIP Work Shoes, Womens, 10W, Wht, Slip On, PR (475-10W)
- CONDOR D-Ring Extender with Loop, 18 in. (30HG84)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Cut/Sever Label, Pk5 (S65AP)
- Nmc Safety Labels