Shop All Identification Labels
Nmc
Corrosive 8 Dot Placard Sign, Pk10, Standards: DOT 49 CFR 172.519, Hazardous Class 3
Mfr # DL143BUV10
Zoro # G0281852
product price: $19.89
/pk 10, $1.99/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL143BUV10
- Zoro # G0281852
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Corrosive 8 Dot,Placard Sign,PK10 |
Description
Corrosive 8 Dot,Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Control Cart, Universal, Yellow (SC-CART)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 9, PR (NF13/9L-H5)
- NMC Danger Confined Space Sign, D487A (D487A)
- PIP Nylon Coated Work Gloves, Palm Coverage, XL, PK12 (713SUCG/XL)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl (HMS16ALV)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL (DL72BPR)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- Nmc Safety Labels