Shop All Identification Labels
Nmc
Corrosive 8 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL12PR10
Zoro # G0282010
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL12PR10
- Zoro # G0282010
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | Black on White |
Legend/Background Color | Black |
Item | Corrosive 8 Dot,Placard Sign,PK10 |
Description
Corrosive 8 Dot,Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, MD (63256)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK5 (MLT609LPM)
- MSA SAFETY EEBA, 10 Minute, 40Lpm, Aluminum Cylinder (10008293)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- NMC Radioactive Ii Label, Pk25 (DL26AP)
- NMC Hazardous Materials System Labels, Material: Rigid Plastic (HMS10R)
- NMC Crush Hazard Iso Label, Pk10 (ISO244AP)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA65AP (DGA65AP)
- Nmc Safety Labels