Shop All Identification Labels
Nmc
Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL12P10
Zoro # G0281730
product price: $23.49
/pk 10, $2.35/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL12P10
- Zoro # G0281730
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | Black on White |
Legend/Background Color | Black |
Item | Corrosive 8 Dot,Placard Sign,PK10 |
Description
Corrosive 8 Dot,Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401124)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- NMC Organic Peroxide Placard, Material: Unrippable Vinyl (DL15UV)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Graphic Lift Truck Hazard Iso Label, Pk5 (ISO442AP)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- Nmc Safety Labels