Shop All Identification Labels
Nmc
Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 14"
Mfr # SPD24PB
Zoro # G0281344
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 14"
- Height 10"
- Subject Matter Hazard Communication
- Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SPD24PB
- Zoro # G0281344
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14" |
Height | 10" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | Spanish |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Peligro |
Background Color | Black, Red, White |
Legend/Background Color | Red |
Item | Avoid Creating Dust Sign,Spanish |
Description
Avoid Creating Dust Sign,Spanish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 070)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk50, Language: English (DL48PR50)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199R (IMO199R)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3404)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Rigid Plastic (DL18R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL85BP100)
- Nmc Safety Labels