Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Contains Cadmium May Cause Cancer Sign - Bilingual, ESD29P
Mfr # ESD29P
Zoro # G0281450
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Peligro Contains Cadmium May Cause Cancer Causes Damage To Lungs and Kidneys Avoid Creating Dust (bilingual)
- Width 7 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ESD29P
- Zoro # G0281450
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Contains Cadmium May Cause Cancer Sign,B |
Legend | Danger Peligro Contains Cadmium May Cause Cancer Causes Damage To Lungs and Kidneys Avoid Creating Dust (bilingual) |
Sign Material | Pressure Sensitive Vinyl |
Description
Contains Cadmium May Cause Cancer Sign,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-2-W-10)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Blue, Fits Hat Size One Size Fits Most (8960)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- NMC Contains Cadmium May Cause Cancer Sign - Bilingual, ESD29A (ESD29A)
- NMC Warning Detectable Amounts Of Chemicals California Proposition 65, CP7P (CP7P)
- NMC Caution Keep All Cylinders Chained Sign, C530RB (C530RB)
- NMC Danger Hazardous Waste Sign, D140A (D140A)
- NMC Danger Poison Sign, D463RB (D463RB)
- NMC Danger Poison Gas Sign, D82PB (D82PB)
- NMC Danger Sulfuric Acid Sign - Bilingual, ESD668PB (ESD668PB)
- Nmc Signs