Shop All Identification Labels
Nmc
Consumer Commodity
Mfr # HW32AL
Zoro # G0280985
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 2"
- Height 1-1/2"
- Subject Matter Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HW32AL
- Zoro # G0280985
- UPC # 00887481201092
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 1-1/2" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Consumer Commodity ORM-D |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Consumer Commodity |
Description
Consumer Commodity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 10 Year Battery-Powered Ionization Smoke and Carbon Monoxide Detector (1046888)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6003 10W)
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Fluorescent Yellow (TAPE-AST-AS101-200-25-YL)
- GVS-RPB RPB Safety Z-Link Head Band (16-526)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- NMC United States Coast Guard Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH150R)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BR (DL151BR)
- VNM SIGNMAKER Label Tape, White, 5in W, For Mfr No. VnM8 (REFWT-3127)
- Nmc Identification Labels