Nmc

Conspicuity Tape 2"x50 Yds Red/White


product price: $241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Tape Width 2 in
  • Tape Length 1800 in
  • Application Indoor/Outdoor
  • Color Red; White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nmc
  • MFR # CT2RW
  • Zoro # G6011133
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 2 in
Tape Length 1800 in

Details

Item Conspicuity Tape 2"x50 Yds Red/White
Application Indoor/Outdoor
Color Red; White

Description

Conspicuity Tape 2 In.x50 Yds Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.