Shop All Identification Labels
Nmc
Confined Space Trained Label, Pk25
Mfr # HH69R
Zoro # G0281125
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Confined Space
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH69R
- Zoro # G0281125
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Confined Space |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | Confined Space Trained |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Confined Space Trained Label,PK25 |
Description
Confined Space Trained Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (20GZ30)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- BULLARD Breathing Airline Hose, 25 ft Hose L (46915)
- SAFEWAZE Adjustable Cross Arm Strap (FS812)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL6UV10)
- NMC Symbol Station Foam Imo Label, IMO113R (IMO113R)
- NMC Foreman Hard Hat Label, Pk25 (HH163)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA59AP (DGA59AP)
- NMC Organic Peroxide Placard, Pk100, Material: Adhesive Backed Vinyl (DL15P100)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- Nmc Identification Labels