Shop All Identification Labels
Nmc
Confined Space Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH142R
Zoro # G0281073
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Confined Space Awareness
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH142R
- Zoro # G0281073
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Confined Space Awareness |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Confined Space Trained |
Background Color | Black and Red on White |
Legend/Background Color | Black, Red |
Item | Confned Space Traned Hard Hat Label,PK25 |
Description
Confned Space Traned Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Floor Tent Sign, Doublesided, Plastic, 10 1/2" x 25 1/2", Black (5694)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-30SYGA (W11-2-30SYGA)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, S (S63219)
- NMC Symbol Monitor Gun Foam Imo Label, IMO111R (IMO111R)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- NMC Accident Free 1 Year Award Hard Hat Emblem, Pk25 (HH31)
- NMC Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002 (DL21ALV)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Rigid Plastic (DL84BR)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- Nmc Identification Labels