Shop All Identification Labels
Nmc
Compressed Air Ghs Label, Material: Pressure Sensitive Paper
Mfr # GHS2044AL2
Zoro # G0280653
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # GHS2044AL2
- Zoro # G0280653
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Compressed Air Ghs Label |
Description
Compressed Air Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Seamless Dry Box Glove, 32 In. H, Black, PR (8N3032/9Q)
- IRONCLAD PERFORMANCE WEAR 1” Foam Kneeling Pad w/ Integrated handle-Waterproof & Oil Resistant (M09030)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL40BPR10)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR50)
- NEVS IV Drug Line Label - Propofol/Propofol 7/8" x 3" Blue w/Black (N-10965)
- Nmc Safety Labels