Shop All Identification Labels
Nmc
Compressed Air Cylinder Shoulder Label, Pk25
Mfr # CY105AP
Zoro # G0280610
product price: $21.89
/pk 25, $0.88/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5-1/4"
- Height 2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # CY105AP
- Zoro # G0280610
- UPC # 00888975557022
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5-1/4" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Compressed Gases - Caution! - High Pressure - Non Flammable - Gas 2 |
Background Color | Green, White |
Legend/Background Color | Green, White |
Item | Compresd Air Cylindr Should Label,PK25 |
Description
Compresd Air Cylindr Should Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- RADIANS Radians Arctic Radwear(R) Cooling Vest (RCV11-S/M)
- CYNASPORTS Ankle Support Brace, Green, Large (CS-0002L)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Width: 4" (ISL3407)
- NMC Do Not Use After Label, Pk3 (INL4)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL133R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Width: 10-3/4" (DL18PR10)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic (DL130R)
- Nmc Identification Labels