Shop All Identification Labels
Nmc
Comité De Serguridad Hard Hat Emblem, Pk25
Mfr # HH37
Zoro # G0280504
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH37
- Zoro # G0280504
- UPC # 00887481054896
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Accident Prevention |
Language | Spanish |
Color | Green |
Mounting Style | Adhesive-Backed |
Legend | Comite De Seguridad |
Background Color | Green on White |
Legend/Background Color | White |
Item | Comt De Sergurdad Hard Hat Emblem,PK25 |
Description
Comt De Sergurdad Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8521)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6962XL)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 1.5, Gray Scratch-Resistant (17993)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV (DL40BUV)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- NMC Danger Stay Clear Label, Pk5 (D105AP)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83887 (83887)
- Nmc Identification Labels