Shop All Identification Labels
Nmc
Combustible 3 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL9PR25
Zoro # G0280443
product price: $43.15
/pk 25, $1.73/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL9PR25
- Zoro # G0280443
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Combustible |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Combustible 3 Dot,Placard Sign,PK25 |
Description
Combustible 3 Dot,Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Emergency Sign, 14" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-1014-V-10485 (OS-EM-P-1014-V-10485)
- BRADY Label, White, Labels/Roll: 300 (B30-241-595-BLNKWT)
- CLC WORK GEAR Knee Pads, Flex, Foam, Univ Fits All, PR (V236)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (772M-08)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BR (DL152BR)
- NMC Drums Must Be Labeled (N213RB)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR25)
- NMC First Aid Trained Hard Hat Emblem, Pk25 (HH73R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Background Color: Red and Black on White (DL62BPR10)
- Nmc Identification Labels