Shop All Identification Labels
Nmc
Combustible 3 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL9UV100
Zoro # G0280349
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL9UV100
- Zoro # G0280349
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Combustible |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Combustible 3 Dot,Placard Sign,PK100 |
Description
Combustible 3 Dot,Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (92723NFXL)
- NMC Inspection Record Tag, Pk25 (RPT112)
- WATSON GLOVES The Breakdown - Medium PR (1051-M)
- SIGNMISSION OSHA Sign, No Jumping From Dock Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1710)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Color: Black (DL73BPR10)
- NMC Graphic Battery Hazard Iso Label, Pk5 (ISO454AP)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- NMC Wear Foot Protection Iso Label, Pk5 (ISO406AP)
- NMC Hard Hat Label, 40 Hour Hazwoper Training, Pk25 (HH108)
- NMC Dot Placard Sign, 1263 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL138BPR)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- Nmc Identification Labels