Shop All Identification Labels
Nmc
Combustible 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL9P100
Zoro # G0280330
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL9P100
- Zoro # G0280330
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Combustible |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Combustible 3 Dot,Placard Sign,PK100 |
Description
Combustible 3 Dot,Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH2X002500)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- NMC Inspected Date Initials Label, Pk3 (INL7)
- NMC Nfpa Label Symbol 3", Pk5, Legend: ALK (DCL133)
- NMC Wear Faceshield And Eye Protection Iso Label, Pk5 (ISO405AP)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Width: 3" (ISL1304)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA65AP (DGA65AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- SMEAD Label, Accs, ""X"", Ltbrn, 100Ct Pk (SMD67194)
- Nmc Safety Labels