Shop All Safety Tags & Identification
Nmc
Combustible 3 Dot Placard Sign, Pk10
Mfr # DL9TB10
Zoro # G0280260
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Tag Color White on Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL9TB10
- Zoro # G0280260
- UPC # 00887481264875
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Combustible 3 Dot,Placard Sign,PK10 |
Legend | Combustible |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Tag Color | White on Red |
Language | English |
UV Resistant | Yes |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
Type | Placard |
Description
Combustible 3 Dot,Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- NMC Dot Placard Sign, 1866 3 (DL143BTB)
- NMC Dot Placard Sign, 1866 3 (DL142BTB)
- NMC Dot Placard Sign, 1267 3, Pk10 (DL139BTB10)
- NMC Four Digit 1993 Placard, Pk10 (DL400TB10)
- NMC Danger Lock-Out Tag-Out Power Before Use Label, Pk5 (D303AP)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647A)
- NMC Danger Equipment Locked Out Tag, Pk25 (LOTAG17ST)
- Nmc Lockout Tagout