Shop All Identification Labels
Nmc
Combustible 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL9PR
Zoro # G0280279
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL9PR
- Zoro # G0280279
- UPC # 00887481264813
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Combustible |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Combustible 3 Dot,Placard Sign |
Description
Combustible 3 Dot,Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - 2XL (NM-SV-102-YW-2XL)
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- PIG PIG Eye Wash Station Sign 14" x 10" Plastic 14" L x 10" H (SGN2018-10X14-PLS)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL61BPR100)
- NMC Caution Keep Hands Clear Bilingual Label, Pk5 (ESC536AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR50)
- NMC Spill Kit Only Hazmat Label, Pk5 (M763AP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Adhesive Backed Vinyl (DL143BP)
- NMC Qualified Pallet Jack Operator Hard Hat Label, Pk25 (HH85)
- Nmc Safety Labels