Shop All Safety Tags & Identification
Nmc
Combustible 3 Dot Placard Sign
Mfr # DL9TB
Zoro # G0280355
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL9TB
- Zoro # G0280355
- UPC # 00887481264868
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Combustible 3 Dot,Placard Sign |
Legend | Combustible |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Language | English |
Tag Color | White on Red |
Format | Message and Graphic |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Type | Placard |
Description
Combustible 3 Dot,Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- NMC Danger Do Not Start Men Working Bilingual Tag, Pk25 (RPT104)
- NMC Danger High Voltage Sign - Bilingual (ESD49PB)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk10 (DL47TB10)
- NMC Placard Sign, 4 Flammable Solids, Blank, Pk10 (DL153BTB10)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37)
- NMC Danger Do Not Energize Tag, Pk25 (RPT61)
- NMC Designated Red Tag Area (LN104A)
- Nmc Lockout Tagout