Shop All Identification Labels
Nmc
Combustible 3 Dot Placard Label
Mfr # DL9ALV
Zoro # G0280312
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL9ALV
- Zoro # G0280312
- UPC # 00887481204819
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Combustible |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Combustible 3 Dot Placard Label |
Description
Combustible 3 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- PALMER SAFETY Vest Style, S, Blue/Black (H212100031.SM)
- MASTER LOCK Master Lock Safety inDanger - Do Not Operatein Lockout Tags , Spanish/English Pkg Qty 12, (497AX)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White (477482)
- NMC Hazard Warning Nfpa Write-On Warning Label (WOL3)
- NMC Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002 (DL21ALV)
- NMC CERTIFIED CRANE OPERATOR, GRAPHIC, 2"DIA, Pk25 (HH105)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL186PR)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- NMC Organic Peroxide Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR)
- NMC Labels, Shipping And Packing, Hot Rush (LR26AL)
- Nmc Identification Labels