Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Clothing Contaminated With Lead Sign, C437PB
Mfr # C437PB
Zoro # G0280233
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend CLOTHING CONTAMINATED WITH LEAD
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C437PB
- Zoro # G0280233
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Clothing Contaminated With Lead Sign |
Header | CAUTION |
Legend | CLOTHING CONTAMINATED WITH LEAD |
Sign Material | Pressure Sensitive Vinyl |
Description
Clothing Contaminated With Lead Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- GUARDIAN EQUIPMENT Lanyard Leg Sgl 6Ft Shk Absorb (01220)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-XL)
- NMC Contains Cadmium May Cause Cancer, D29RC (D29RC)
- NMC Caution Chemical Storage Area Sign, C126PB (C126PB)
- NMC Danger Flammable Sign - Bilingual, ESD660PB (ESD660PB)
- NMC Danger Asbestos May Cause Cancer Sign, D23P (D23P)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467AB (ESD467AB)
- NMC Danger Pesticide Storage Area Keep Out Sign, D598RB (D598RB)
- NMC Poison Lead Hazard Area Do Not Enter Wor Sign, C185R (C185R)
- Nmc Signs