Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Chlorine Area Sign, C371RB
Mfr # C371RB
Zoro # G0279892
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend CHLORINE AREA
- Width 14 in
- Height 10 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C371RB
- Zoro # G0279892
- UPC # 00887481007960
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Chlorine Area Sign |
Header | CAUTION |
Legend | CHLORINE AREA |
Sign Material | Rigid Plastic |
Description
Chlorine Area Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- SPERIAN BY HONEYWELL Sperian Protection Americas A610S A610S Safety Goggles; Indirect Vent; Green-Tint Fog-Ban Anti-Fog Lens (A610S)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- NMC Contains Asbestos Fibers May Cause Cance, ESD24EB (ESD24EB)
- NMC Lead Work Area May, ESD26RD (ESD26RD)
- NMC Danger Acid Sign - Bilingual, ESD657PB (ESD657PB)
- NMC Emergency Eye Wash Sign, GL303P (GL303P)
- NMC Caution Hazardous Waste Storage Area Sign, C512PB (C512PB)
- NMC Warning Detectable Amounts Of Chemicals California Proposition 65, CP14P (CP14P)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- Nmc Chemical, Gas & Hazardous Material Signs