Shop All Stencils
Nmc
Chemical Storage Area Plant Marking Stencil
Mfr # PMS223
Zoro # G0279725
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Character Size 24 in x 24 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 24 in |
Character Size | 24 in x 24 in |
Length | 24 in |
Details
Item | Chemical Storage Area Plant Marking Sten |
Description
Chemical Storage Area Plant Marking Sten
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overboots, Unisex, Plain, PR (54)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- NMC Individual Character Stencil 36" Number Set, PMC36-E (PMC36-E)
- NMC Individual Character Stencil 12" Letter Set, Pk28 (PML12)
- NMC Slow Parking Lot Stencil, PMS52 (PMS52)
- NMC Individual Character Stencil 8" Number Set, PMC8-3 (PMC8-3)
- NMC Stop Symbol Plant Marking Stencil (PMS203)
- NMC Individual Character Stencil 36" Number Set, PMC36-Y (PMC36-Y)
- NMC Individual Character Stencil 8" Number Set, PMC8-9 (PMC8-9)
- Nmc Stencils