Shop All Identification Labels
Nmc
Chemical Id Label, Pk10
Mfr # CI1P
Zoro # G0279831
product price: $21.39
/pk 10, $2.14/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Pressure Sensitive Vinyl
- Width 3"
- Height 5"
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # CI1P
- Zoro # G0279831
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 5" |
Details
Header | Danger |
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Chemical ID |
Background Color | Black, Yellow, White, Red |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Chemical Id Label,PK10 |
Description
Chemical Id Label,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- DIGZ M Jersey Cotton Garden Green Gardening Gloves (77352-26)
- ZORO SELECT Lockout Padlock, KA, Green, 1-7/16"H (48JR24)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- NMC Hazardous Material System Label, Width: 4" (HMS44L)
- NMC NMC GHS203AP, Corrosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS203AP)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL87ALV)
- NMC Flammable Dot Placard Sign, 1992 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL183PR)
- NMC Hazardous Waste Handle With Care Hazmat Label, Material: Pressure Sensitive Paper (HW20)
- NMC Keep Hands Clear, Pk5 (D679AP)
- Nmc Safety Labels