Shop All Identification Labels
Nmc
Chemical Id Label, Header: Danger
Mfr # CI10R
Zoro # G0279813
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Rigid Plastic
- Width 10"
- Height 14"
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # CI10R
- Zoro # G0279813
- UPC # 00887481019758
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 14" |
Details
Header | Danger |
Material | Rigid Plastic |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black, White |
Header Background Color | Red |
Mounting Style | With Corner Holes |
Legend | Chemical ID |
Background Color | Black, Yellow, White, Red |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Chemical Id Label |
Description
Chemical Id Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, 8511, Cool Flow Exhalation Valve, Dual Headstrap, Nose Clip, Pack of 10 (8511)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 1/2inW, Red on White (TZE232)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- NMC Caution Floor Load Restrictions Label, Pk5 (C87AP)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- NMC Nfpa Label Symbol 1", Pk5, Material: Pressure Sensitive Vinyl (DCL151)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht, (M21-375-595-WT)
- Nmc Safety Labels