Shop All Identification Labels
Nmc
Chemical Emergency Team Hard Hat Emblem, Pk25
Mfr # HH36
Zoro # G0279682
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Certification
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH36
- Zoro # G0279682
- UPC # 00887481054889
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Certification |
Language | English |
Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Chemical Emergency Team |
Background Color | Red on White |
Legend/Background Color | White |
Item | Chemical Emerg Team Hard Hat Emblem,PK25 |
Description
Chemical Emerg Team Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Medium (6200)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Paper (GHS2012AL2)
- NMC CPR Certificado Hard Hat Emblem, Pk25 (HH39)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Low, PK5 (LECN681)
- Nmc Safety Labels