Shop All Identification Labels
Nmc
Certified Scaffold Trained Label, Pk25
Mfr # HH68R
Zoro # G0279719
product price: $17.09
/pk 25, $0.68/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Certification
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH68R
- Zoro # G0279719
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Certification |
Language | English |
Color | Orange |
Mounting Style | Adhesive |
Legend | Certified Scaffold Trained |
Background Color | Orange on Black |
Legend/Background Color | Black |
Item | Certified Scaffold Trained Label,PK25 |
Description
Certified Scaffold Trained Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 9, 1 PR (PSTACXPNRT-9)
- GASCO Calibration gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-30)
- CONDOR Raincoat with Detachable Hood, Yellow, XL (5AD49)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC Warning Emergency Stop Switches Label, Pk5 (W447AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, DL50AL (DL50AL)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL, Pk25 (DL42BPR25)
- NMC Danger Acid Label, Pk5 (D5AP)
- GAUGE-MARKING Magnetic Sheet, .020", 24"x10', Yellow (40-700-2410-618)
- Nmc Safety Labels