Shop All Identification Labels
Nmc
Certified Forklift Driver Label, Pk25
Mfr # HH67R
Zoro # G0279804
product price: $20.15
/pk 25, $0.81/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Forklift Safety
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH67R
- Zoro # G0279804
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Forklift Safety |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | Certified Forklift Operator |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Certified Forklift Driver Label,PK25 |
Description
Certified Forklift Driver Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx2 In (3LZ44)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 10 PK, Black (SZNGNEPLGKCT)
- GENUINE GRIP Work Shoes, Womens, 9.5M, Wht, Slip On, PR (475-9.5M)
- NMC Do Not Enter Sign - Bilingual, ESC703AB (ESC703AB)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Misc Blank Dot Placard Sign, Pk100, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP100)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL61BUV10)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR10)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- Nmc Safety Labels