Shop All Identification Labels
Nmc
Certified First Aid Hard Hat Emblem, Pk25
Mfr # HH35R
Zoro # G0279542
product price: $20.35
/pk 25, $0.81/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter First Aid
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH35R
- Zoro # G0279542
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | First Aid |
Language | English |
Color | Red |
Mounting Style | Adhesive |
Legend | Certified First Aid |
Background Color | Red on White |
Legend/Background Color | White |
Item | Certified First Aid Hard Hat Emblem,PK25 |
Description
Certified First Aid Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Ankle Brace, Side Stabilizers, PK12 (207266)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (5010S)
- ACCUFORM Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width (FRR350)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: With Corner Holes (DL8BR)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Danger Keep Out Label, Pk5 (D59AP)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH146R)
- NMC Qualified Pallet Jack Operator Hard Hat Label, Pk25 (HH85)
- NMC Write-On Nfpa Labels, Width: 2" (HMS12ALV)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGP R (MIC-MTIGP R)
- Nmc Identification Labels