Shop All Identification Labels
Nmc
Certified Emergency Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting
Mfr # HH134R
Zoro # G0279655
product price: $18.69
/pk 25, $0.75/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Medical/Hospital
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH134R
- Zoro # G0279655
- UPC # 00887481112763
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Medical/Hospital |
Language | English |
Color | Black, White |
Mounting Style | Adhesive |
Legend | Certified Emergency Reminder |
Background Color | Black and Red on White |
Legend/Background Color | White, Red |
Item | Cert Emergency Responder Hard Hat L,PK25 |
Description
Cert Emergency Responder Hard Hat L,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F388)
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T050X000YKM-BK)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-709SFR-UV)
- NMC In Case Of Fire Break Glass Sign (M40P)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Nfpa Label Symbol 2", Pk5, Color: Black (DCL102)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC Gasoline Laminated Label (M725LP)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- Nmc Safety Labels