Shop All Identification Labels
Nmc
Certified CPR First Aid Trained Label, Pk25
Mfr # HH65R
Zoro # G0279524
product price: $18.99
/pk 25, $0.76/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Certification
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH65R
- Zoro # G0279524
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Certification |
Language | English |
Color | White, Red |
Mounting Style | Adhesive |
Legend | Certified CPR First Aid Trained |
Background Color | Red on White |
Legend/Background Color | White, Red |
Item | Certfed Cpr Frst Ad Traned Label,PK25 |
Description
Certfed Cpr Frst Ad Traned Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Pro-Series 1/8 Number & Letter Stamp Set 0-9 And A-Z (8016-0012)
- NMC Fuse Lockout Device, 4-Way, Plastic (FLD01)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- MSA SAFETY Full Brim Assembly, One Nation, Dipped (10204780)
- NMC Work Think Safely Hard Hat Label, Pk25 (HH12)
- NMC Diesel Only Hazmat Label, Pk5 (M764AP)
- NMC Marine Pollutant Placard, Pk100, Material: Adhesive Backed Vinyl (DL77P100)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR25)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- Nmc Identification Labels