Shop All Identification Labels
Nmc
Certification Date And Due Date Label, Pk3
Mfr # INL5
Zoro # G0279594
product price: $10.99
/pk 3, $3.66/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/4"
- Height 1"
- Subject Matter Rectangle
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # INL5
- Zoro # G0279594
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/4" |
Height | 1" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Rectangle |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Certification - By ___, Date ___, Due ___ |
Background Color | White, Black |
Legend/Background Color | Black, White |
Item | Certfcaton Date And Due Date Label,PK3 |
Description
Certfcaton Date And Due Date Label,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, L (LW1030)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, XL, White, PK25, XL, White (2029)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- SATA Leather Welding Gloves, 1 Pair, Large (STFS0105)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Unrippable Vinyl (DL14BUV)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Unrippable Vinyl (DL170BUV)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL65BPR)
- Nmc Identification Labels