Shop All Slip, Trip & Fall Hazard Signs
Nmc
Caution Wet Floors Sign, C408PB
Mfr # C408PB
Zoro # G0279323
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend WET FLOORS
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C408PB
- Zoro # G0279323
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Wet Floors Sign |
Header | CAUTION |
Legend | WET FLOORS |
Sign Material | Pressure Sensitive Vinyl |
Description
Caution Wet Floors Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Warsaw Executive Hi-Vis Vest, XXXL (UC476)
- PORTWEST Full Brim Future Helmet Vented (PW52)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458WF FLO LIM)
- NMC Caution Use Handrail Sign, C191P (C191P)
- NMC Caution Slippery When Wet Sign, CGA43A (CGA43A)
- NMC Caution Step Up Sign, C401A (C401A)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366RB (ESC366RB)
- NMC Caution Falling Ice Sign, C488AB (C488AB)
- NMC Caution Watch Your Step Anti-Slip Cleat (WFS625)
- LYLE Reflective Wet Floor Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0030-RA_10x7 (LCU3-0030-RA_10x7)
- Nmc Signs