Shop All Electrical Hazard Signs
Nmc
Caution Use Static Grounding Devices Sign, C405P
Mfr # C405P
Zoro # G0277591
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend USE STATIC GROUNDING DEVICES
- Width 10 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # C405P
- Zoro # G0277591
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Use Static Grounding Devices Sig |
Header | CAUTION |
Legend | USE STATIC GROUNDING DEVICES |
Sign Material | Pressure Sensitive Vinyl |
Description
Caution Use Static Grounding Devices Sig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4432)
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Anchor w/1090 Loop Top 1-3/8"i.d. (1037-G)
- HONEYWELL MILLER Carabiner Clip, Stainless Steel, Silver (QP-SC)
- TIE DOWN ENGINEERING Perimeter Warning Line Pennants-Replacem (10087)
- NMC Caution Use Static Grounding Devices Sign, C405R (C405R)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225RB (ESD225RB)
- NMC Danger Overhead Power Lines Sign, D667PB (D667PB)
- NMC Caution Electrical Current Keep Away Sign, C473PB (C473PB)
- NMC Safety Signs - Danger High Voltage Keep Out - Rigid Plastic 7"H X 10"W (D139R)
- NMC Danger Do Not Watch The Arc Sign - Bilingual, ESD31RB (ESD31RB)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1401-NP_10X7 (U3-1401-NP_10X7)
- Nmc Electrical Hazard Signs