Shop All Security & Access Signs
Nmc
Caution Stay Clear Sign, C353P
Mfr # C353P
Zoro # G0276760
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend STAY CLEAR
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # C353P
- Zoro # G0276760
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Stay Clear Sign |
Header | CAUTION |
Legend | STAY CLEAR |
Sign Material | Pressure Sensitive Vinyl |
Description
Caution Stay Clear Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- PUREFLO Filter He Hf Hc Filter (PR02026SP)
- TINGLEY Overall, Yellow, 3XL (O32007)
- NMC Caution Stay Clear Sign, C353RB (C353RB)
- NMC Caution Stay Clear Sign, C353PB (C353PB)
- NMC Danger No Trespassing, DGA92PB (DGA92PB)
- NMC Danger Unauthorized Personnel Keep Out Sign, D143RB (D143RB)
- NMC Danger No Trespassing Sign, D81AB (D81AB)
- NMC Large Format Danger Unauthorized Personnel Keep Out Sign, D143PC (D143PC)
- LYLE Admittance Sign, Restricted Area, 10 in. W (U6-1215-RD_10X7)
- Nmc Security & Access Signs