Shop All Slip, Trip & Fall Hazard Signs
Nmc
Caution Slippery When Wet Sign, C606PB
Mfr # C606PB
Zoro # G0276304
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend SLIPPERY WHEN WET
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # C606PB
- Zoro # G0276304
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Slippery When Wet Sign |
Header | CAUTION |
Legend | SLIPPERY WHEN WET |
Sign Material | Pressure Sensitive Vinyl |
Description
Caution Slippery When Wet Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- NMC Caution Avoid Injury Watch Your Step Sign, C418RB (C418RB)
- NMC Danger Watch For Falling Material Sign, D622A (D622A)
- NMC Caution Watch Your Step Sign, CGA12P (CGA12P)
- NMC Danger Falling Materials Sign, D37A (D37A)
- NMC Caution Slippery When Wet Sign - Bilingual, CBA7R (CBA7R)
- NMC Caution Slippery Trip Hazard Sign, C605RB (C605RB)
- NMC Danger Open Hole Sign, D459A (D459A)
- Nmc Signs