Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Caution Pesticide Storage Area Sign, C350R
Mfr # C350R
Zoro # G0274563
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend PESTICIDE STORAGE AREA
- Width 10 in
- Height 7 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C350R
- Zoro # G0274563
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Pesticide Storage Area Sign |
Header | CAUTION |
Legend | PESTICIDE STORAGE AREA |
Sign Material | Rigid Plastic |
Description
Caution Pesticide Storage Area Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Frock, M, Blue, ProShield(R), PK30 (PB271SBUMD003000)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- MASTER MAGNETICS Magnetic Strip, Side Load (ZG40S3.5)
- KLEENGUARD Safety Glasses, Clear Uncoated (38474)
- NMC Crystalline Silica Sign, D701A (D701A)
- NMC Inorganic Arsenic May Cause Cancer Sign - Spanish, SPD32A (SPD32A)
- NMC Danger Oxygen Sign, D98R (D98R)
- NMC Large Format Danger Asbestos May Cause Cancer Sign, D23RD (D23RD)
- NMC Danger Cylinders Must Be Chained At All Times Sign, D254RB (D254RB)
- NMC Caution Flammable Sign, C491PB (C491PB)
- NMC Crystalline Silica, D701RB (D701RB)
- Nmc Chemical, Gas & Hazardous Material Signs