Shop All Personal Protective Equipment Signs
Nmc
Caution Multi Protection Safety Sign, 10 in Height, 14 in Width, Aluminum
Mfr # C482AB
Zoro # G0273419
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend EYE AND GLOVE PROTECTION MUST BE WORN WHEN HANDLING CHEMICALS
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C482AB
- Zoro # G0273419
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Multi Protection Safety Sign |
Header | CAUTION |
Legend | EYE AND GLOVE PROTECTION MUST BE WORN WHEN HANDLING CHEMICALS |
Sign Material | Aluminum |
Description
Caution Multi Protection Safety Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Mirror Scratch-Resistant (AP1-60)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0913B/8M)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- NMC Danger Ear Protection Required Sign, Bili, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESD687PB)
- NMC Caution Safety Glasses Required In This Area Sign (C678RB)
- NMC Caution Multi Protection Required Safety Sign (C160P)
- NMC Caution Face Shield Area Sign (C377R)
- NMC Danger Eye Protection Must Be Worn Sign, 10 in Height, 14 in Width, Rigid Plastic (D107RB)
- NMC Caution Do Not Enter Without Safety Glasses Label, Pk5 (C77AP)
- NMC Danger Fall Protection Required In This Area Sign (D529PB)
- Nmc Signs