Shop All Facility Signs
Nmc
Caution Maximum Floor Loading Sign, C557RB
Mfr # C557RB
Zoro # G0273190
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend MAXIMUM FLOOR LOADING__LBS. PER SQUARE FOOT
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # C557RB
- Zoro # G0273190
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 14 in |
Details
Item | Caution Maximum Floor Loading Sign |
Header | CAUTION |
Legend | MAXIMUM FLOOR LOADING__LBS. PER SQUARE FOOT |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Caution Maximum Floor Loading Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Snap On, Nylon 2Ft Cable (51252)
- MCR SAFETY Knit Gloves, XL, Natural/Blk, PVC, PR (9668XL)
- KIWI Select Sport Flat 36In. Athletic Laces (0302)
- CONDOR Pre-Moistened Lens Cleaning Towelettes, Anti-Fog, Anti-Static, Individually Wrapped, 100 Per Pack (44X059)
- NMC All Drivers Must Chock Wheels Sign, M374RB (M374RB)
- NMC Get The Safty Habit Be A Careful Worker Sign, TS101PB (TS101PB)
- NMC Aluminum Reflective Safe-T-Paddle Stop/Slow Sign, PS4 (PS4)
- NMC Designated Red Tag Area, LN155AB (LN155AB)
- NMC Lunch Room Engraved Sign, EN13R (EN13R)
- NMC Danger Workers Above Sign, DGA14R (DGA14R)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Michigan Equine (WS-Michigan Equine)
- Nmc Signs