Shop All Machine Signs
Nmc
Caution Lockout Electrical Equipment Sig, 7 in Height, 10 in Width, Pressure Sensitive Vinyl
Mfr # C357P
Zoro # G0272463
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Width 10 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C357P
- Zoro # G0272463
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Lockout Electrical Equipment Sig |
Header | CAUTION |
Legend | LOCKOUT ELECTRICAL EQUIPMENT BEFORE PERFOFMING REPAIRS |
Sign Material | Pressure Sensitive Vinyl |
Description
Caution Lockout Electrical Equipment Sig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Red, 24"x24 (15-1924-2424-623)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in x 6 in MHZW24PSL (MHZW24PSL)
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (48UR10)
- NMC Do Not Operate Without Guards Sign, 7 in Height, 10 in Width, Aluminum (C390A)
- NMC Caution Conveyor May Start Warning Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C130P)
- NMC Caution Low Headroom Sign, 7 in Height, 10 in Width, Aluminum (C43A)
- NMC Danger Do Not Operate Machinery Without, 7 in Height, 10 in Width, Rigid Plastic (D261R)
- NMC Danger Keep Hands Clear Sign, 7 in Height, 17 in Width, Pressure Sensitive Vinyl (SA197P)
- NMC Caution Lockout For Safety Before You St, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C177PB)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- Nmc Signs