Shop All Identification Labels
Nmc
Caution Label, Pk5
Mfr # CGA20AP
Zoro # G0272445
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header CAUTION
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
- Size 3 in x 5 in
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # CGA20AP
- Zoro # G0272445
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 3 in x 5 in |
Details
Header | CAUTION |
Item | Caution Label,PK5 |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor |
Description
Caution Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- BRADY 12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152313)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- NMC Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Unrippable Vinyl (DL47UV)
- NMC Four Digit 3286 Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL651PR)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL125P100)
- NMC Radioactive 7 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR100)
- NMC CPR Certificado Hard Hat Emblem, Pk25 (HH39)
- NMC Radioactive I Label, Pk25 (DL25AP)
- Nmc Safety Labels