Shop All Electrical Hazard Signs
Nmc
Caution Electrical Hazard Sign, C569RB
Mfr # C569RB
Zoro # G0268132
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend OSHA REGULATIONS AREA IN FRONT OR ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 42 INCHES
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C569RB
- Zoro # G0268132
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Electrical Hazard Sign |
Header | CAUTION |
Legend | OSHA REGULATIONS AREA IN FRONT OR ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 42 INCHES |
Sign Material | Rigid Plastic |
Description
Caution Electrical Hazard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0212BL)
- TINGLEY Black PVC SafetyToe Boot, Men's, 13, PR (31261)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Material, Knit Cuff, Black, 18 in L, Large (11-250)
- NMC Caution Electrical Hazard Label, Pk5 (C115AP)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA18AP (WGA18AP)
- NMC Danger Electrical Hazard Sign, DGA40RB (DGA40RB)
- NMC Battery Charging Area Sign, W412AB (W412AB)
- NMC Safety Signs - Danger High Voltage Keep Out - Rigid Plastic 10"H X 14"W (D139RB)
- NMC Danger 480 Volts Sign, DGA33PB (DGA33PB)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, 4160 Volts AC, Portrait (OS-DS-A-1014-V-1953)
- Nmc Electrical Hazard Signs