Shop All Electrical Hazard Signs
Nmc
Caution Electrical Current Keep Away Sign, C473RB
Mfr # C473RB
Zoro # G0267800
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend ELECTRICAL CURRENT KEEP AWAY
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C473RB
- Zoro # G0267800
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Electrical Current Keep Away Sig |
Header | CAUTION |
Legend | ELECTRICAL CURRENT KEEP AWAY |
Sign Material | Rigid Plastic |
Description
Caution Electrical Current Keep Away Sig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Irritant Smoke Fit Test Kit (140090)
- BETTER OFFICE PRODUCTS Yellow Parking Permit Hang Tags, 500 Bulk Pack, Numbered 1-500, 500PK (24101)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40074)
- NMC Danger Electrical Hazard Sign, DGA8R (DGA8R)
- NMC Danger Do Not Watch The Arc Sign, D31PB (D31PB)
- NMC DANGER, 13,200 VOLTS, 10X14, .040 ALUM (D473AB)
- NMC Danger Overhead Power Lines, DGA89A (DGA89A)
- NMC Danger Electrical Hazard Sign (DGA107AB)
- NMC Danger 440 Volts Sign, D101RB (D101RB)
- LYLE Danger Sign, 10x7 In., English, U1-1083-RD_7X10 (U1-1083-RD_7X10)
- Nmc Signs