Shop All Facility Signs
Nmc
Caution Do Not Drink The Water Sign, C451RB
Mfr # C451RB
Zoro # G0266093
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend DO NOT DRINK THE WATER
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C451RB
- Zoro # G0266093
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 14 in |
Details
Item | Caution Do Not Drink The Water Sign |
Header | CAUTION |
Legend | DO NOT DRINK THE WATER |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting | Yes |
Description
Caution Do Not Drink The Water Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Unitized Medical Grade Gloves, 0.4 mil Palm, Nitrile, Powder-Free, Universal, 4 PK, White (9999-1102)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDM)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, AED Sign (with graphic) (OS-MISC-D-35-L-19478)
- NMC Sign, Large Format Caution Ppe Required, C160RD (C160RD)
- NMC Large Format Notice Private Property Sign, N116RD (N116RD)
- NMC Symbol Closing Appliance For Exter Imo Label, IMO173P (IMO173P)
- NMC Danger Close Clearance Sign, D423PB (D423PB)
- NMC Keep Passageway And Doorway.. Sign, N292AB (N292AB)
- NMC Lock-Out Center Sign, M706RB (M706RB)
- NMC Emergency Shut Off Sign, M124R (M124R)
- Nmc Signs