Shop All Facility Signs
Nmc
Capacity ______ Lbs Sign, C5P
Mfr # C5P
Zoro # G0264212
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend CAPACITY ______ LBS
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C5P
- Zoro # G0264212
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 7 in x 10 in |
Details
Item | Capacity lb. Sign |
Header | CAUTION |
Legend | CAPACITY ______ LBS |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Mounting | Yes |
Description
Capacity lb. Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (96781L)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18 (T1-1203-DG_12x18)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (44-3455)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL (O31107)
- NMC Loose Gravel Sign, TM236K (TM236K)
- NMC International Marine Organization Life Raft Sign, IMO198R (IMO198R)
- NMC Danger Men Working Above Sign, D125RB (D125RB)
- NMC Electronic Cigarettes Permitted Window Sign, M958C (M958C)
- NMC People Working Above Sign, C579PB (C579PB)
- NMC Green Full Sign, M970RB (M970RB)
- NMC Symbol Life Buoy With Light And Smoke Imo Label, IMO211R (IMO211R)
- Nmc Signs