Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Cadmium May Cause Cancer Causes Sign - Spanish, SPD28PC
Mfr # SPD28PC
Zoro # G0264249
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Peligro Cadmium May Cause Cancer Causes Damage To Lungs and Kidneys Wear Respiratory Protection In This Area Authorized Personnel Only (spanish)
- Width 20 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SPD28PC
- Zoro # G0264249
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Cadmium May Cause Cancer Causes Sign,Spa |
Legend | Peligro Cadmium May Cause Cancer Causes Damage To Lungs and Kidneys Wear Respiratory Protection In This Area Authorized Personnel Only (spanish) |
Sign Material | Pressure Sensitive Vinyl |
Description
Cadmium May Cause Cancer Causes Sign,Spa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Safety Glasses, Clear Lens, Anti-Scratch, AntiSlip (GE115C)
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- SHOES FOR CREWS Rubber Boots, Black, 4, Unisex, 10" H, PR (885999104973)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- NMC Explosives Keep Out, D436RB (D436RB)
- NMC Contains Asbestos Fibers May Cause Cance, D24EB (D24EB)
- NMC Asbestos May Cause Cancer Causes…, D23EB (D23EB)
- NMC Safety Signs - Notice Cylinders Must Be Chained - Vinyl 7"H X 10"W (N49P)
- NMC Danger Hazardous Area Sign, D138RB (D138RB)
- NMC Caution Do Not Use Compressed Air Sign - Spanish, SPC205RB (SPC205RB)
- NMC Eye Wash Fountain Sign, SA115P (SA115P)
- Nmc Chemical, Gas & Hazardous Material Signs