Shop All Cable Ties
Nmc
Cable Ties, 11" Black
Mfr # SLF11
Zoro # G6089910
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SLF11
- Zoro # G6089910
- Country of Origin United States
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties,11" Black |
Description
Cable Ties,11 In. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL9452C)
- NMC Cable Ties, 11" Black (SLF11-50)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Black (Y-05-144-BK)
- ELECTRIDUCT Nylon Cable Tie Kit- 650 pcs- Assort. Lengths 4", 6", 8", 11"- Black (CT-KIT-SM-BK)
- ANCOR 6" UV Black Standard Cable Zip Ties - 25 Pack (199248)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- Nmc Cable Ties